Drivers Safety Training, Online Training, Online, Transportation and Drivers, Construction Industry, Utilities Industry, Transportation Industry, and Oil Industry

Advanced Driving 4X4 Off Road Online Training

Course by: Glen Edmunds

SKU: DRV851500

Description

Advanced Driving 4x4 Off-Road Online Training provides internationally-accredited advanced driving courses such as defensive driving, 4WD, and security driver training (counter carjacking, hostile environment, armoured vehicle training), to those working in high-risk areas in the Africa region and globally.Glen Edmunds, the course creator, has 40 years of racing experience. He is also a qualified automotive engineer. These unique talents combined with his international training credentials at the premier driver/security training schools in both the United States of America and Jordan mean that you benefit from every aspect of Glen's vast wealth of experience.

Course Outline

  • Module 1: Introduction to the Course and 4WD 
  • Module 2: Basics of 4WD Vehicles 
  • Module 3: Basics of 4WD 
  • Driving Module 4: Taking Your 4WD Vehicle Off-Road 
  • Module 5: Traversing Obstacles Module 
  • 6: Basic Recovery Techniques

Course Details
Length:
2 hours
Language:
English
Certification:
Yes
Digital Badge:
Yes