telehandler, operator, equipment operator, lifting device, CSA, Online, Mobile Equipment Lifting Suite, Construction Industry, Mining Industry, and Oil Industry

Telehandler Certification

Course by: Danatec Educational Services

SKU: SOT031102

Description

Telehandlers are versatile machines that lift, move, and place materials at various heights. People also know them as telescopic handlers or zoom booms. Industries such as agriculture and construction widely use them.  

Danatec's online telehandler certification course provides operators with practical training to get the job done safely. This training helps them understand their surroundings, hazards, technical parts of the machine, product handling and securement. Our telehandler course complies with CSA Standard B335-15, delivering critical insights into hazard identification, equipment inspection, load handling, and operational safety.

Course Highlights: 
  • Gold Seal Eligibility: This course is eligible for 1 Gold Seal Certification Credit from the Canadian Construction Association. 
  • Full CSA-Compliant Certification: Meets CSA Standard B335-15, ensuring compliance with Canadian safety standards. 
  • Interactive Online Training Program: Engage with practical scenarios and interactive lessons that reinforce key safe operating practices. 
  • Practical Evaluation Support: Includes access to Danatec’s Telehandler practical evaluation, enabling supervisors or qualified personnel to assess operator competency. 
  • Immediate Certificate of Completion: Upon successful completion of the theory and practical evaluation, receive your official telehandler certification.
gs_accreditation_125x125.png 4.68 KB

Course Outline

This safety training requires the completion of two essential components to ensure full competence and certification.  

Core Competencies for Operators of Lifting Devices (Mandatory Pre-Requisite) 
  • Competencies of a Lifting Device Operator     
  • Rights and Responsibilities 
  • Lifting Device/Lift Truck Classification 
  • Hazard Identification  

Note: This component does not have a final exam. However, it must be finished before the main telehandler training.

Safe Operation of Telehandler Lift Trucks (SOTLT)  
  • Inspections and Reporting 
  • Capacity and Stability 
  • Reading Load Charts 
  • Managing Fuel Sources 
  • Safe Operation Techniques 

Final Exam and Evaluation :
Upon completion of both programs, learners must pass a final quiz with a minimum mark of 75%. Participants have three attempts to achieve the passing grade. 

To get full certification from this online course, learners must complete a practical evaluation. This shows they can safely operate the equipment and follow the safety standards.  

Who Should Enroll? 

Our telehandler certification is suitable for: 
  • New operators requiring initial telehandler certification 
  • Experienced operators in need of refresher training 
  • Workers transitioning from other lifting devices 
  • Supervisors and safety officers responsible for lift truck operations and training compliance 

Workers from all sectors, including construction, industrial, agriculture, and other industries will benefit from this proper training to confidently operate telehandlers. 

Frequently Asked Questions 

What is Telehandler Certification training?
This training certifies operators to safely handle telehandler equipment. It covers safe operation, equipment inspection, load handling, and regulatory compliance.

Is this telehandler certification CSA compliant?
Yes, our telehandler course is compliant with CSA Standard B335-15, meeting national regulatory requirements.

How long is my Telehandler certification valid?
Your telehandler certification will remain valid for three years upon successful completion.

Who should take Telehandler operator training?
Anyone who operates, supervises, or manages telehandler operations should take this course. This includes construction, agriculture, and warehouse workers.

Can I complete the course entirely online?
You can complete the theory online, but you'll also need a practical evaluation by a supervisor or qualified person. Materials for the practical evaluation are provided by Danatec.

What happens if I fail the online exam?
You have up to three attempts to achieve the required 75% passing grade.

Do you offer bulk discounts?
Yes! We provide great discounts for bulk orders to help train your entire team with confidence. Our enterprise solutions make it easy to share training, track progress, and send reminders for certification renewals. Keep your employees trained with ease and efficiency. Call us toll-free at 1-800-465-3366 or email sales@danatec.com to learn more. 
Course Details
Length:
4 hours
Language:
English
Certification:
Yes
Mobile Friendly:
Yes
Digital Badge:
Yes