hoisting, rigging, hoisting and rigging, lifting device, Crane, rigger, operator, Online, Mobile Equipment Lifting Suite, Construction Industry, Resource and Heavy Industry, Utilities Industry, Manufacturing Industry, Industry-Specific, Retail Industry, Oil Industry, and Mining Industry

Hoisting and Rigging Certification

Course by: Danatec Educational Services

SKU: HRC12192022

Description

Hoisting and rigging accidents are far too common, often leading to extensive property damage, terrible injuries, or even death. Danatec's hoisting and rigging course provides workers the knowledge and skills to safely carry out lifting tasks.  

Our course teaches the fundamentals of safe lifting, rigging practices, and hoisting operations. You’ll learn everything from hazard recognition and safe load calculations to effectively using rigging equipment. Plus, you’ll master critical hand signals outlined in CSA Standards that keep crane operations safe and efficient.

Course Highlights:

  • Gold Seal Eligibility: This course is eligible for 1 Gold Seal Certification Credit from the Canadian Construction Association. 

  • CSA-Compliant Training: Our training aligns with CSA standards, making your certification widely recognized throughout Canada. 

  • Accessible Online Training: Learn on any device, at your own pace to complete your hoisting and rigging certification. 

  • Practical Evaluation Included: Danatec provides additional evaluation tools that are clear and easy-to-follow. 

  • Instant Certification: After successfully completing the final exam, you'll immediately receive your official certificate. 

gs_accreditation_125x125.png 4.68 KB

Course Outline

Danatec’s hoisting and rigging training course is organized into four practical modules:

Module 1: Hoisting and Rigging Hazards 
  • Identify common hoisting and rigging hazards  

  • Work through a Job Hazard Analysis (JHA) effectively 

Module 2: Safe Working Loads (SWLs) 

  • Understand and apply safe working load principles 

  • Perform load calculations and review sling angle factors 

Module 3: Hoisting and Rigging Equipment 

  • Select, inspect, and safely use essential rigging equipment like slings and wire rope for a lift  

  • Identify proper equipment usage to avoid accidents and equipment failure 

Module 4: Lift Classification and Requirements 

  • Understand the classification of different lifts 

  • Recall the hand signals outlined in CSA Standards  

  • Apply critical rigging practices to ensure safe lifts and prevent accidents 

Final Exam & Evaluation 
Upon completing all four modules, learners will complete a final exam, requiring a passing score of at least 75%. After the final exam, additional evaluation tools are provided to support hands-on skill assessment. 

Who Should Take This Training?

 Danatec’s hoisting and rigging course is ideal for: 
  • Crane operators and riggers 

  • Construction and industrial workers involved in lifting tasks 

  • Supervisors and safety managers overseeing hoisting and rigging operations 

  • Employees needing initial certification or refresher training 

Frequently Asked Questions (FAQ) 

What is Hoisting and Rigging Certification training?
Hoisting and rigging certification training equips workers with critical knowledge and skills to safely perform lifting and rigging operations. Gaining this training helps reduce workplace incidents and ensures compliance.

Who should take the hoisting and rigging course?
Anyone directly involved in rigging, lifting, and crane operations should complete this training. This includes crane operators, riggers, construction workers, supervisors, and safety personnel.

What is the typical course duration?
The course typically takes 5 hours, but you can progress through it at your own speed, depending on your schedule and learning preferences.

How long is my hoisting and rigging certification valid?
Your certification remains valid for 3 years from the date of completion.

Can I complete this training entirely online?
Yes, you can complete the theoretical portion of the training entirely online. Additional practical evaluation resources are provided to reinforce skills onsite.

Do you offer bulk training discounts?
Yes! We provide great discounts for bulk orders to help train your entire team with confidence. Our enterprise solutions make it easy to share training, track progress, and send reminders for certification renewals. Keep your employees trained with ease and efficiency. Call us toll-free at 1-800-465-3366 or email sales@danatec.com to learn more. 
Course Details
Length:
5 hours
Language:
English
Certification:
Yes
Mobile Friendly:
Yes
Digital Badge:
Yes