boom crane, mobile boom crane, lifting device, lift truck, Mobile Equipment Lifting Suite, operator, equipment operator, Online, Construction Industry, Resource and Heavy Industry, Utilities Industry, Manufacturing Industry, and Industry-Specific

Mobile Boom Crane Certification

Course by: Danatec Educational Services

SKU: MBC12192022

Description

NOTE: For full mobile boom crane certification, you are required to take a mandatory pre-requisite: Core Competencies for Operators of Lifting Devices. This pre-requisite is included in this training program.Safe Operation of Mobile Boom Cranes (SOMBC) is an eLearning course designed to enhance the performance of mobile boom crane operators by making them aware of their environment, hazards, technical aspects of their device, product handling, and securement. This eLearning will also assist with operators understanding their responsibilities and their own behaviours as it relates to the safe operation of a lifting device. This training was built based on the training requirements from CSA Z150.3-17 and CSA Z150:20. This training will enhance any prior training operators have had. To obtain full certification, an employer, supervisor, or other qualified person is required to complete a practical evaluation upon completion of this eLearning. Anyone who purchases this course will receive access to Danatec’s Mobile Boom Crane practical evaluation to achieve full certification.

Course Outline

Core Competencies for Operators of Lifting Devices program structure: 

  • Competency
  • Rights & Responsibilities
  • Lifting Device Classification
  • Hazard Identification

This course does not have a final exam.Safe Operation of Telehandler Lift Trucks (SOTLT) program structure: 

  • Hazards of Operating a Mobile Boom Crane
  • Mobile Boom Crane Components and Inspections
  • Principles of Stability
  • Safe Operations

Upon completion of both programs, there is a final quiz. Learners have a maximum of three attempts to achieve the passing score of 75%.

Course Details
Length:
4 hours
Language:
English
Certification:
Yes
Mobile Friendly:
Yes
Digital Badge:
Yes